Series Information
| Manufacturer Part Number | 531602 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | Zelio Miniature Timing Relay, 0.1s - 100h, 120V AC, 4 C/O, 5A, IP50 |
| Operation | On Delay |
| Mounting | Plug-In |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.1 s-1 s, 1 s-10 s, 6 s-60 s, 1 Min-10 Min, 6 Min-60 Min, 1-10 Hrs, 10-100 Hrs |
| Max Time | 100 Hrs |
| Coil Voltage | 120 VAC |
| Nominal Coil Voltage | 120 VAC |
| AC Voltage | 120 VAC |
| Contact Rating | 5 A |
| Approvals | cUL, UL |
| Net Weight | 0.095 lbs |
| Gross Weight | 0.115 lbs |