PNR110A
Syrelec, Brand of Crouzet Control Relays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PNR110A Syrelec, Brand of Crouzet Control Relays, Liquid Level Control, 110VAC, 8-Pin,
MFG Item Number
PNR110A

PNR110A Syrelec, Brand of Crouzet Control Relays, Liquid Level Control, 110VAC, 8-Pin,

MFG Item Number
PNR110A
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
PNR110A
Liquid Level Control, 110VAC, 8-Pin,

Series Information

Specifications

Specifications
Manufacturer Part Number PNR110A
Manufacturer Syrelec, Brand of Crouzet Control
Family Series Syrelec, Brand of Crouzet Control Relays
Description Liquid Level Control, 110VAC, 8-Pin, Pump Down
Function Pump Down
Coil Voltage 110 VAC
Output Current 10 A
Output Configuration SPDT
Net Weight 0.345 lbs
Gross Weight 0.375 lbs
Alternatives
PC-100-LLC-CZ
PC-100-LLC-CZ
Littelfuse Relays