Series Information
| Manufacturer Part Number | RF09NR-BKNR |
|---|---|
| Manufacturer | Remke Industries |
| Family Series | Remke Industries Cable Entries |
| Description | Dome Cap Spiral-Flex Cable Gland, black, Polyamide, 3/8in. NPT, cable range .12 - .28, with locknut and |
| Hub Size | 3/8 NPT |
| Angle | Straight |
| Cable Diameter Range | 0.12-0.28 " |
| Type | Bushing Grip with Strain Relief |
| Composition | Non-Metallic |
| Material | Polyamide |
| Hazardous Location | No |
| Protection Rating | IP68 |
| Comments | Fully Assembled Cable Gland with O-Ring and Locknut |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |