Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RF350 Mersen Fuses, RF Series, Fuse RF - Class H - Fast-Acting
MFG Item Number
RF350

RF350 Mersen Fuses, RF Series, Fuse RF - Class H - Fast-Acting

MFG Item Number
RF350
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, RF Series
Item #
RF350
Fuse RF - Class H - Fast-Acting

RF Series Information

  • 1~600 Amps
  • 250 VAC
  • Knurled Bushings
  • Cartridge or Center Bladed
  • UL, CSA Approvals
RF general purpose fuses are suitable for application where available short circuit currents do not exceed 10,000 amperes. RF renewable fuses use matched RL die‑cut zinc links from 1 to 600 amperes in 32 ratings.

Specifications

Specifications
Manufacturer Part Number RF350
Manufacturer Mersen
Product Series RF
Family Series Mersen Fuses, RF Series
Description Fuse RF - Class H - Fast-Acting 250VAC 350A Blade
Fuse Type UL Class H
Current Rating 350 A
AC Voltage 250 VAC
Class H
Characteristic Fast Acting
Interrupt Rating 10 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Approvals CE, CSA, UL
Net Weight 1.91 lbs
Gross Weight 1.91 lbs
Alternatives
REN-350
REN-350
Eaton's Bussmann series Fuses