RF381000
Lovato Overload Relays, BF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RF381000 Lovato Overload Relays, BF Series, Thermal Overload Relay 6.3-10A
MFG Item Number
RF381000

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

RF381000 Lovato Overload Relays, BF Series, Thermal Overload Relay 6.3-10A

MFG Item Number
RF381000
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, BF Series
Item #
RF381000
Thermal Overload Relay 6.3-10A

BF Series Information

  • Thermal Overload Relays between 0.09 and 420A
  • Independent or Direct Mounting on Contactor
  • Automatic and /or Manual Resetting
  • Non Phase Failure Sensitive Version
  • Thermistor Protection Relay
  • Phase Failure Sensitive

Lovato Motor protection relays thermal overload BF series are three poles three phase and non single phase sensitive.

Specifications

Specifications
Manufacturer Part Number RF381000
Manufacturer Lovato
Product Series BF
Family Series Lovato Overload Relays, BF Series
Description Thermal Overload Relay 6.3-10A
Type Thermal
Current Rating 6.3-10 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Automatic, Manual
Connection Type Direct Mounting
Ambient Temperature -13-140 °F
Approvals cUL, UL
Net Weight 0.3572 lbs
Gross Weight 0.3572 lbs