Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RF381400 Lovato Overload Relays, BF Series, Thermal Overload Relay 9 - 14A
RF381400 Lovato Overload Relays, BF Series, Thermal Overload Relay 9 - 14A
Description
Overload Relays, BF Series
Thermal Overload Relay 9 - 14A
- Thermal Overload Relays between 0.09 and 420A
- Independent or Direct Mounting on Contactor
- Automatic and /or Manual Resetting
- Non Phase Failure Sensitive Version
- Thermistor Protection Relay
- Phase Failure Sensitive
Lovato Motor protection relays thermal overload BF series are three poles three phase and non single phase sensitive.
Specifications
Specifications
| Manufacturer Part Number |
RF381400 |
| Manufacturer |
Lovato |
| Product Series |
BF |
| Family Series |
Lovato Overload Relays, BF Series |
| Description |
Thermal Overload Relay 9 - 14A |
| Type |
Thermal |
| Current Rating |
9-14 A |
| Poles |
3 |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 10 |
| Reset Type |
Automatic, Manual |
| Connection Type |
Direct Mounting |
| Ambient Temperature |
-13-140 °F |
| Approvals |
cUL, UL |
| Net Weight |
0.3483 lbs |
| Gross Weight |
0.3485 lbs |
RF381400
Lovato Overload Relays, BF Series