RG00063090046
Roxtec Cable Entries, RG Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RG00063090046 Roxtec Cable Entries, RG Series, RG M63/9
MFG Item Number
RG00063090046

RG00063090046 Roxtec Cable Entries, RG Series, RG M63/9

MFG Item Number
RG00063090046
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, RG Series
Item #
RG00063090046
RG M63/9

RG Series Information

  • Allows for Pre‑Terminated Cables
  • Attachment by Counter Ring Nut

The Roxtec RG is a compact kit sealing solution for cabinets. The three different standardized kit configurations make it possible to seal one to nine pre terminated cables, ranging from 3.5mm to 32.5mm. The Roxtec RG housing is made of nickel‑plated brass. The seal is UL/NEMA 4,4X,12,13 and IP 66/67 rated.

Videos

Specifications

Specifications
Manufacturer Part Number RG00063090046
Manufacturer Roxtec
Product Series RG
Family Series Roxtec Cable Entries, RG Series
Description RG M63/9
Nominal Grommet Capacity 9 Small
Grommets Included Yes
Capacity (9) 3.5-10.5 mm
Angle Straight
Protection Rating IP67
Split Frame No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Material Nickel Plated Brass
Approvals CSA, UL
Net Weight 1.025 lbs
Gross Weight 1.24 lbs