Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RG125-19/06 ebm-papst, Inc. Fans, RG125AC Series, FAN, 115VAC 55CFM BALL BEARING FLAT
MFG Item Number
RG125-19/06
RG125-19/06 ebm-papst, Inc. Fans, RG125AC Series, FAN, 115VAC 55CFM BALL BEARING FLAT
MFG Item Number
RG125-19/06
Description
FAN, 115VAC 55CFM BALL BEARING FLAT
RG125AC Series Information
AC radial blower with external rotor shaded‑pole motor. Impedance protected against overloading.
Spiral housing and blower of fiberglass reinforced plastic. Housing base of galvanised steel plate.
Radial air exhaust through housing port. Rotational direction Clockwise looking at rotor.
Electrical connection via 2 leads AWG 22. Stripped and tinned ends.
UL, CSA, VDE Approvals.
Specifications
Specifications
| Manufacturer Part Number |
RG125-19/06 |
| Manufacturer |
ebm-papst, Inc. |
| Product Series |
RG125AC |
| Family Series |
ebm-papst, Inc. Fans, RG125AC Series |
| Description |
FAN, 115VAC 55CFM BALL BEARING FLAT PAK IMPELLER/BLOWER |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Nominal Height |
180 mm |
| Nominal Width |
180 mm |
| Nominal Depth |
40 mm |
| Air Flow |
55.3 CFM |
| Power Consumption |
19 W |
| Noise Level |
60 dB |
| Connection Type |
Wire Leads |
| Rotation |
Clockwise |
| Impeller Material |
Plastic |
| Material |
Metallic |
| Bearing Type |
Ball |
| Approvals |
CSA, UL, VDE |
| Net Weight |
1.92 lbs |
| Gross Weight |
1.92 lbs |
RG125-19/06
ebm-papst, Inc. Fans, RG125AC Series