Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RG2206-8-6 Electrocube Miscellaneous, RC NETWORK
MFG Item Number
RG2206-8-6
RG2206-8-6 Electrocube Miscellaneous, RC NETWORK
MFG Item Number
RG2206-8-6
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Electrocube |
| Family Series |
Electrocube Miscellaneous |
| Manufacturer Part Number |
RG2206-8-6 |
| Description |
RC NETWORK |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.045 lbs |
RG2206-8-6
Electrocube Miscellaneous