Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RSB1A120F7 Square D Relays, Zelio Interface Plug-in Relay, 1
MFG Item Number
537192

RSB1A120F7 Square D Relays, Zelio Interface Plug-in Relay, 1

MFG Item Number
537192
Item Number
RSB1A120F7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RSB1A120F7
Zelio Interface Plug-in Relay, 1

Series Information

Specifications

Specifications
Manufacturer Part Number 537192
Manufacturer Square D
Family Series Square D Relays
Description Zelio Interface Plug-in Relay, 1 C/O, 120V AC, 12A, IP40
Coil Voltage 120 VAC
Contacts SPDT
Mounting Plug In
Termination Plug-In
Enclosure Plastic
Status Indicator No
Push-to-Test No
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 120 VAC
Current Rating 12 A
Safety Guided No
Approvals CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs