RG2573-8
Electrocube RC Networks, THREE-PHASE - HEAVY DUTY - PANEL MOUNT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RG2573-8

Electrocube RC Networks, THREE-PHASE - HEAVY DUTY - PANEL MOUNT Series

RG2573-8

Electrocube RC Networks, THREE-PHASE - HEAVY DUTY - PANEL MOUNT Series
RC NETWORK .47 MFD 220 OHM 480VAC
MFG Item Number
RG2573-8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

RC Networks, THREE-PHASE - HEAVY DUTY - PANEL MOUNT Series
Item #
RG2573-8
RC NETWORK .47 MFD 220 OHM 480VAC

THREE-PHASE - HEAVY DUTY - PANEL MOUNT Series Information

Designed for the most rugged environments, these heavy duty three phase RC networks are the answer. Available in 480 VAC and 660 VAC Delta and Wye configurations. Some units have built‑in MOV's. All units have 0.47 microfarad capacitors coupled with 22 through 680 ohm, 10 watt resistors. Standard MTW lead length is 10 inches.

Other features include:
  • Meets UL‑94VO flammability tests
  • Custom configurations available
  • Varistor options available

Specifications

Specifications
Manufacturer Part Number RG2573-8
Manufacturer Electrocube
Product Series THREE-PHASE - HEAVY DUTY - PANEL MOUNT
Family Series Electrocube RC Networks, THREE-PHASE - HEAVY DUTY - PANEL MOUNT Series
Description RC NETWORK .47 MFD 220 OHM 480VAC 3 PHASE DELTA 10 INCH MTW LEADS WITH MOV
Phase Three Phase Delta
Mounting Panel Mount
Capacitance 0.47 µF
Capacitance Tolerance (+/-) 10 %
Resistance 220 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 10 W
Varistor No
Length 10 "
Connection Type Stranded Wire
Gross Weight 0 lbs
Net Weight 0 lbs
Alternatives
TFDS-220.5-30
TFDS-220.5-30
RK Electronics RC Networks, TFD Series