RG51U-A
Minarik Drives Drives, RG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RG51U-A Minarik Drives Drives, RG Series, 4Q SCRH Chassis 115V 5A, Pot Incl.

MFG Item Number
RG51U-A

RG51U-A Minarik Drives Drives, RG Series, 4Q SCRH Chassis 115V 5A, Pot Incl.

MFG Item Number
RG51U-A
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, RG Series
Item #
RG51U-A
4Q SCRH Chassis 115V 5A, Pot Incl.

RG Series Information

  • MM Footprint: An Extremely Compact Size in an Industry Standard Mounting Footprint
  • 4Q Reversing: Regenerative/4 Quadrant Drives have the Ability to Perform Quick, Contactorless Reversing On‑the‑Fly
  • Speed Range and Regulation: 3% Regulation over 50:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Max Speed, Forward Torque, Reverse Torque and Deadband
  • Stopping Modes: Regenerative Braking (N.O.)
Minarik's RG Series, controls brush‑type DC motors for applications that require bi‑directional variable speed and smooth motoring or braking torque in either direction of rotation. The RG Series is ideal for OEMS: This half‑wave SCR drive delivers 1/8 through 1/2 HP. The compact size and low‑cost distinguishes it from other regenerative drives on the market. The RG Series drives use the same chassis as our popular single‑quadrant SCR drive, the MM23001C. They are one of the smallest 1/2 HP regens on the market.

Applications with overhauling loads, rapid deceleration, basic positioning and high duty cycle reversing and braking benefit from this versatile regenerative drive. The RG Series drives are ideal for low duty cycle applications.

  • Spade Terminals: Easy to Terminate Wires

Specifications

Specifications
Manufacturer Part Number RG51U-A
Manufacturer Minarik Drives
Product Series RG
Family Series Minarik Drives Drives, RG Series
Description 4Q SCRH Chassis 115V 5A, Pot Incl.
AC Voltage 104-127 VAC
Output Armature Voltage (DC) 60-75 VDC
Phase 1
Output Field Current (DC) 1 A
Operating Temperature 50-131 °F
Max Armature Current (DC) 5 A
Nominal Input Voltage 120 VAC
Output Field VDC 100 VDC
Regen Yes
Operator Controls Built In
Comments Potentiometer Included.
Nominal Armature VDC 48 VDC, 90 VDC
Net Weight 0.585 lbs
Gross Weight 0.955 lbs