RGA440-10
American Control Electronics Drives, RGA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RGA440-10 American Control Electronics Drives, RGA Series, 4Q SCR NEMA4X Dual 10 w/Field
MFG Item Number
RGA440-10

RGA440-10 American Control Electronics Drives, RGA Series, 4Q SCR NEMA4X Dual 10 w/Field

MFG Item Number
RGA440-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, RGA Series
Item #
RGA440-10
4Q SCR NEMA4X Dual 10 w/Field

RGA Series Information

  • Inhibit and Enable (Normally Open)
  • Regenerative Stopping/Reversing
  • 1.37 Form Factor
  • 1% Base Speed Regulation over 50:1 Speed Range
  • 0.5% Base Speed Regulation over 60:1 Speed Range with Tach

The RGA series of 4Q drives is well suited for applications that require the control of overhauling loads, frequent reversing or breaking. With on‑board fusing and cage clamp power and logic terminals, installation has been made simple. Available in either open chassis style or in a NEMA 4X enclosure, the RGA series can be used in a wide range of environments. With the available field supply for shunt‑wound motors, full assortment of adjustments that are standard on all our 4Q drives, and optional factory installed isolation module, the RGA series is a flexible and well equipped member of our 4Q family of drives.

Specifications

Specifications
Manufacturer Part Number RGA440-10
Manufacturer American Control Electronics
Product Series RGA
Family Series American Control Electronics Drives, RGA Series
Description 4Q SCR NEMA4X Dual 10 w/Field
AC Voltage 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max Armature Current (DC) 10 A
Nominal Field Voltage (DC) 125 VDC, 250 VDC, 48 VDC
Nominal Input Voltage 120 VAC, 240 VAC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Field Supply Fixed
Regen Yes
Feedback Armature
Operator Controls Built In
NEMA Rating NEMA 4X
Approvals CSA, cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 7.825 lbs
Gross Weight 8.58 lbs
Alternatives
RG500A
RG500A
Minarik Drives Drives, RG500A Series