Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
RG500A Series Information
| Manufacturer Part Number | RG500A |
|---|---|
| Manufacturer | Minarik Drives |
| Product Series | RG500A |
| Family Series | Minarik Drives Drives, RG500A Series |
| Description | Drive, Pot Incl. |
| AC Voltage | 104-127 VAC, 207-253 VAC |
| Output Armature Voltage (DC) | 0-90 VDC, 0-180 VDC |
| Phase | 1 |
| Output Field Current (DC) | 1 A |
| Operating Temperature | 50-131 °F |
| Max Armature Current (DC) | 10 A |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| Output Field VDC | 100 VDC, 200 VDC, 50 VDC |
| Regen | Yes |
| Feedback | Armature, Tachometer |
| Operator Controls | Built In |
| NEMA Rating | NEMA 4X |
| Approvals | CE, cUL, UL |
| Comments | Potentiometer Included. |
| Nominal Armature VDC | 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC |
| Net Weight | 7.84 lbs |
| Gross Weight | 8.685 lbs |