RGC1A60D20KGU
Carlo Gavazzi Relays, RGC1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RGC1A60D20KGU Carlo Gavazzi Relays, RGC1 Series, Solid State Relay, 1-P, 23A, 600VAC,
MFG Item Number
RGC1A60D20KGU

RGC1A60D20KGU Carlo Gavazzi Relays, RGC1 Series, Solid State Relay, 1-P, 23A, 600VAC,

MFG Item Number
RGC1A60D20KGU
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RGC1 Series
Item #
RGC1A60D20KGU
Solid State Relay, 1-P, 23A, 600VAC,

RGC1 Series Information

  • Integrated Voltage Transient Protection with Varistor
  • IP20 Protection
  • Short Circuit Current Rating: 100kA

This RGC1 solid‑state contactors presents a unique opportunity to maximize efficiency in panel space and is an evolution of solid‑state switches for which Carlo Gavazzi is very well known. The nominal current ratings are at 40°C. The smallest width is 17.5mm and is rated at 20 AAC. Power and control terminals allow for safe looping of cables.

Specifications

Specifications
Manufacturer Part Number RGC1A60D20KGU
Manufacturer Carlo Gavazzi
Product Series RGC1
Family Series Carlo Gavazzi Relays, RGC1 Series
Description Solid State Relay, 1-P, 23A, 600VAC, 4-32VDC Control, 42-600VAC Load, Zero Switching, Integral Heatsink
Circuit 1NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 3-32 VDC
Input Polarity DC
Output Voltage 600 VAC
Nominal Output Voltage 600 VAC
Current Rating 23 A
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink Yes
MOV Yes
Snubber No
Net Weight 0.6945 lbs
Gross Weight 0.6945 lbs
Alternatives
RGC1A60D25KGU
RGC1A60D25KGU
Carlo Gavazzi Relays
RGC1A60D30KGU
RGC1A60D30KGU
Carlo Gavazzi Relays, RGC1 Series
DR2260D30U
DR2260D30U
Crydom Relays, Nova22 Series