Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | RGC1A60D25KKE |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Relays |
| Description | Solid State Relay, 1-P, 25A, 600VAC, 4-32VDC Control, 42-600VAC Load, Zero Crossing, DIN Mnt, w/Heatsink |
| Mounting | DIN Rail |
| Status Indicator | Yes |
| Input Signal | 600 VAC |
| Current Rating | 25 A |
| Termination | Screw Terminal |
| Switching Type | Zero Cross |
| Integral Heat Sink | Yes |
| Net Weight | 0.445 lbs |
| Gross Weight | 0.575 lbs |