Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
RGC2 Series Information
| Manufacturer Part Number | RGC2A60A40KGE |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | RGC2 |
| Family Series | Carlo Gavazzi Relays, RGC2 Series |
| Description | 2P -SSC-AC IN-ZC 600V 3X40A 1200VP-E-SRW IN |
| Mounting | DIN Rail, Panel |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Number of Circuits | 2 |
| Input Signal | 20-275 VAC, 24-190 VDC |
| Input Polarity | AC/DC |
| Output Voltage | 42-660 VAC |
| Nominal Output Voltage | 208 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC |
| Current Rating | 40 A |
| Transient Overvoltage | 1,200 V |
| Termination | Screw Terminal |
| Output Type | SCR AC Switch |
| Switching Type | Zero Cross |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 1.725 lbs |
| Gross Weight | 1.97 lbs |