Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RGEJ660PF
StructuredGround RGEJ660PF Equipment Bo
MFG Item Number
RGEJ660PF
This item cannot be canceled or returned
Description
StructuredGround RGEJ660PF Equipment Bo
Specifications
Specifications
| Manufacturer Part Number |
RGEJ660PF |
| Manufacturer |
Panduit |
| Family Series |
Panduit Grounding |
| Description |
6 AWG jumper, 90° bent lug on grounding strip side to straight lug on equipment. |
| Length |
60 " |
| Net Weight |
0.7238 lbs |
| Gross Weight |
0.723 lbs |
RGEJ660PF
Panduit Grounding