Series Information
| Manufacturer Part Number | RGRB19Y |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Grounding |
| Description | The RGRB19Y Grounding Busbar provides a dedicated ground system to maintain system performance and protect network equipment when equipment is already installed. Optimized for installation on 19 racks that meet EIA-310-D. The thread-forming screws |
| Material | Electro Tin Plated Copper |
| Nominal Width | 1 " |
| Approvals | UL |
| Net Weight | 1.405 lbs |
| Gross Weight | 1.48 lbs |