Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RGS134B-1

Panduit Grounding

RGS134B-1

Panduit Grounding
StructuredGround RGS134B-1 Grd Strip Ki
MFG Item Number
RGS134B-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Grounding, Series
Item #
RGS134B-1
StructuredGround RGS134B-1 Grd Strip Ki

Series Information

Specifications

Specifications
Manufacturer Part Number RGS134B-1
Manufacturer Panduit
Family Series Panduit Grounding
Description The RGS134B-1 Grounding Strip bonds up to 45RU's within a rack or cabinet with threaded rail fasteners with an EIA Universal Mounting Hole Pattern. Engineered to comply with US and international grounding requirements.
Nominal Length 79 "
Thickness 1 "
Nominal Width 1 "
Approvals UL
Net Weight 5.95 lbs
Gross Weight 5.95 lbs