RGT300U-PCM
Minarik Drives Drives, RGT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RGT300U-PCM

Minarik Drives Drives, RGT Series

RGT300U-PCM

Minarik Drives Drives, RGT Series
4Q SCR Chassis 115V 7(10)A w/ Iso,
MFG Item Number
RGT300U-PCM
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, RGT Series
Item #
RGT300U-PCM
4Q SCR Chassis 115V 7(10)A w/ Iso,

RGT Series Information

  • Low Cost Regenerative Drive: Designed for OEM Applications
  • 4Q Reversing: Regenerative/4 Quadrant Drives have the Ability to Perform Quick, Contactorless Reversing On‑the‑Fly
  • Speed Range and Regulation: 1% Regulation over 60:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Max Speed, Acceleration/Deceleration, Forward Torque and Reverse Torque
  • Stopping Modes: User can Decelerate (N.O.), Regeneratively Brake (N.O.) or Coast to a Stop (N.C.)
Minarik, the leader in regenerative drive technology, expands its product line with the addition of the RGT Series. These full‑wave, four quadrant SCR regenerative drives contain many of the features of our popular RG series, but are built with the high‑volume, cost conscious customer in mind. The T stands for trimmed because we eliminated features that are not necessary for streamlined applications and high volume.

RGT Series drives are compatible with brush‑type DC motors from 1/20 to 2 HP. If low‑cost with basic features is what your application requires, this is your regen.

  • Spade Terminals: Easy to Use, Lower Cost and Able to Fit in Smaller Package
  • Options and Accessories: 201‑0024 Inhibit Plug with 18 Inch Leads for Regenerative Brake or Coast Option, 200‑0386A Limit Switch Logic Board, PCM4 Signal Isolator and DLC600 Digital Controller
  • Optional Burr Brown Isolation: Isolation Daughter Card can be Added by Including a ‑PCM at the End of the Part Number

Specifications

Specifications
Manufacturer Part Number RGT300U-PCM
Manufacturer Minarik Drives
Product Series RGT
Family Series Minarik Drives Drives, RGT Series
Description 4Q SCR Chassis 115V 7(10)A w/ Iso, Pot Incl.
AC Voltage 104-127 VAC
Output Armature Voltage (DC) 0-90 VDC
Phase 1
Operating Temperature 50-131 °F
Max Armature Current (DC) 10 A
Nominal Input Voltage 120 VAC
Regen Yes
Operator Controls Built In
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC
Net Weight 1.995 lbs
Gross Weight 2.415 lbs
Alternatives
RGT103-10
RGT103-10
American Control Electronics Drives