RH3B-UAC220V

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RH3B-UAC220V IDEC Relays, RH Series, Relay Plug-In 3PDT 10A 220VAC
MFG Item Number
RH3B-UAC220V

RH3B-UAC220V IDEC Relays, RH Series, Relay Plug-In 3PDT 10A 220VAC

MFG Item Number
RH3B-UAC220V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RH Series
Item #
RH3B-UAC220V
Relay Plug-In 3PDT 10A 220VAC

RH Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • Four Contact Arrangements
  • UL Recognized E66043/E55996
  • Plug In or PC Mount
The RH series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • Industry Standard Package
  • .187" Quick Connect Terminals
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Videos

Specifications

Specifications
Manufacturer Part Number RH3B-UAC220V
Manufacturer IDEC
Product Series RH
Family Series IDEC Relays, RH Series
Description Relay Plug-In 3PDT 10A 220VAC
Coil Voltage 220 VAC
Contacts 3PDT
Mounting DIN Rail, PCB, Thru-Hole
Termination .187 " Flat Blade
Status Indicator No
Nominal Coil Voltage 240 VAC
Safety Guided No
Approvals CE, CSA, cURus, TUV
Net Weight 0.1102 lbs
Gross Weight 0.1102 lbs