Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | RHS301 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Heat Sinks |
| Description | Heat Sink, DIN Rail Mount, Accepts 3-1Ph or 1-3Ph SSR |
| Fan Included | No |
| Thermal Resistance (C/W) | 0.82 °C/W |
| Mounting | DIN Rail |
| Net Weight | 1.42 lbs |
| Gross Weight | 1.815 lbs |