RZ3A60D75
Carlo Gavazzi Relays, RZ3A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RZ3A60D75 Carlo Gavazzi Relays, RZ3A Series, SOLID STATE RELAY, 75A, 575V, 3-PH
MFG Item Number
RZ3A60D75

RZ3A60D75 Carlo Gavazzi Relays, RZ3A Series, SOLID STATE RELAY, 75A, 575V, 3-PH

MFG Item Number
RZ3A60D75
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Relays, RZ3A Series
Item #
RZ3A60D75
SOLID STATE RELAY, 75A, 575V, 3-PH

RZ3A Series Information

  • 4~32 VDC or 24~275 VAC Input
  • 24~660 VAC, 25~75A Output
  • Zero Cross Switching
  • 3 Phase
  • Panel Mount
RZ3A type Solid State Relays are capable of switching high voltages up to 600 VACrms. These relays are designed to switch various loads such as heating elements, motors, and transformers.

  • 4KV Isolation
  • 5 VDC Input For Logic Circuits
  • LED Indication of Control Input and Over‑Temperature Alarm Status
  • Integral Snubber Networks
  • IP 10 Back‑of‑Hand Protection


Videos

Specifications

Specifications
Manufacturer Part Number RZ3A60D75
Manufacturer Carlo Gavazzi
Product Series RZ3A
Family Series Carlo Gavazzi Relays, RZ3A Series
Description SOLID STATE RELAY, 75A, 575V, 3-PH CTRL: 4-32VDC, LOAD: 42-660VAC ZERO CROSSING
Circuit 3NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 3
Input Signal 4-32 VDC
Input Polarity DC
Output Voltage 42-660 VAC
Nominal Output Voltage 208 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating 75 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Output Type Triac AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV Yes
Snubber No
Net Weight 0.8091 lbs
Gross Weight 0.8091 lbs