RHT20
Extech Instruments Air Quality Meters, RHT20 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RHT20 Extech Instruments Air Quality Meters, RHT20 Series, HUMIDITY & TEMPERATURE DATALOGGER

MFG Item Number
RHT20

RHT20 Extech Instruments Air Quality Meters, RHT20 Series, HUMIDITY & TEMPERATURE DATALOGGER

MFG Item Number
RHT20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Quality Meters, RHT20 Series
Item #
RHT20
HUMIDITY & TEMPERATURE DATALOGGER

RHT20 Series Information

Extech's RHT20 Humidity and Temperature Datalogger is a handheld test instrument that can record up to 16,000 relative humidity and temperature measurements at a user‑programmable sampling rate.
Selectable sample rates range from 1 second to 24 hours. Along with sample rate, the RHT20 allows the user to set alarm thresholds for both relative humidity and temperature.
Connect the datalogger to a PC using the built‑in USB interface to retrieve readings and permanently save necessary data using the included, Windows‑compatible analysis software. Setup can also be accomplished on PC.

Additional Features
  • Large display to show current readings, min/max and alarm status
  • Long‑lasting 3.6V lithium battery
  • Complete with mounting bracket to place the datalogger in the preferred monitoring location


Videos

Specifications

Specifications
Manufacturer Part Number RHT20
Manufacturer Extech Instruments
Product Series RHT20
Family Series Extech Instruments Air Quality Meters, RHT20 Series
Description HUMIDITY & TEMPERATURE DATALOGGER W/LCD
Display LCD
Operating Temperature -40-158 °F
Relative Humidity 0-100 %
Data Hold No
Backlight No
Approvals CE
Net Weight 0.2 lbs
Gross Weight 1 lb