RJ1S-CD-D100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RJ1S-CD-D100

IDEC Relays, RJ Series

RJ1S-CD-D100

IDEC Relays, RJ Series
Relay, SPDT, 12A, 100-110VDC Coil,
MFG Item Number
RJ1S-CD-D100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RJ Series
Item #
RJ1S-CD-D100
Relay, SPDT, 12A, 100-110VDC Coil,

RJ Series Information

  • AC and DC Coils
  • 12/8 Amp Contacts
  • Two Contact Arrangements
  • UL Recognized E555996
  • RoHS Compliant
RJ series relays are the newest addition to the Idec family. The optional LED version uses a light guide to give you a brighter and more noticable status indicator from multiple directions. Plug In styles can be mounted using either panel mount or DIN rail mount sockets. Available contact arrangements are SPDT and DPDT.

  • Compact Size
  • Long Operational Life

Specifications

Specifications
Manufacturer Part Number RJ1S-CD-D100
Manufacturer IDEC
Product Series RJ
Family Series IDEC Relays, RJ Series
Description Relay, SPDT, 12A, 100-110VDC Coil, Includes Diode Across Coil
Coil Voltage 100-110 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Enclosure Plastic
Status Indicator Yes
Push-to-Test No
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 125 VDC
Current Rating 12 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals CE, CSA
Net Weight 0.0419 lbs
Gross Weight 0.0419 lbs
Alternatives
RJ1S-CLD-D100
RJ1S-CLD-D100
IDEC Relays, RJ Series