SJ1S-05BW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SJ1S-05BW IDEC Relays, RJ Series, Socket, 5-Pin, DIN Rail/Panel Mount,
MFG Item Number
107246

SJ1S-05BW IDEC Relays, RJ Series, Socket, 5-Pin, DIN Rail/Panel Mount,

MFG Item Number
107246
Item Number
SJ1S-05BW
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RJ Series
Item #
SJ1S-05BW
Socket, 5-Pin, DIN Rail/Panel Mount,

RJ Series Information

  • AC and DC Coils
  • 12/8 Amp Contacts
  • Two Contact Arrangements
  • UL Recognized E555996
  • RoHS Compliant
RJ series relays are the newest addition to the Idec family. The optional LED version uses a light guide to give you a brighter and more noticable status indicator from multiple directions. Plug In styles can be mounted using either panel mount or DIN rail mount sockets. Available contact arrangements are SPDT and DPDT.

  • Compact Size
  • Long Operational Life

Specifications

Specifications
Manufacturer Part Number 107246
Manufacturer IDEC
Product Series RJ
Family Series IDEC Relays, RJ Series
Description Socket, 5-Pin, DIN Rail/Panel Mount, For Use with RJ1 Series
Number of Connections 5
Max Voltage 250 V
Current Rating 12 A
Touch Safe No
Mounting DIN Rail
Net Weight 0.06 lbs
Gross Weight 0.06 lbs