RJ45-06LS
Mencom Remote Access Interfaces, PIC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RJ45-06LS Mencom Remote Access Interfaces, PIC Series, Remote Access Port, (1) RJ45 Port,
MFG Item Number
RJ45-06LS

RJ45-06LS Mencom Remote Access Interfaces, PIC Series, Remote Access Port, (1) RJ45 Port,

MFG Item Number
RJ45-06LS
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, PIC Series
Item #
RJ45-06LS
Remote Access Port, (1) RJ45 Port,

PIC Series Information

  • IP65 Protection Rating
  • UL Type 4, 4X, 12
A panel interface connector (PIC) is a device that typically mounts to the outside of a control panel housing a PLC, computer, or other type of programmable device. Once in place, the PIC, which houses convenient pass‑through connections, allows quick, easy, safe access to the controls inside the cabinet.

Specifications

Specifications
Manufacturer Part Number RJ45-06LS
Manufacturer Mencom
Product Series PIC
Family Series Mencom Remote Access Interfaces, PIC Series
Description Remote Access Port, (1) RJ45 Port, Size 6 Bulkhead Housing
Number of Outlets None
Number of Connections RJ45
GFCI No
Mounting Bulkhead Housing
Material Nickel Plated Zinc
Protection Rating IP66
Net Weight 0.41 lbs
Gross Weight 0.6 lbs
Alternatives
DP1-RJ45-16LS
DP1-RJ45-16LS
Mencom Remote Access Interfaces, PIC Series
RJ45-16LS
RJ45-16LS
Mencom Remote Access Interfaces