Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RJ45-16LS Mencom Remote Access Interfaces, Remote Access Port, (1)RJ45 Port,
MFG Item Number
RJ45-16LS
RJ45-16LS Mencom Remote Access Interfaces, Remote Access Port, (1)RJ45 Port,
MFG Item Number
RJ45-16LS
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
Remote Access Port, (1)RJ45 Port,
Specifications
Specifications
| Manufacturer Part Number |
RJ45-16LS |
| Manufacturer |
Mencom |
| Family Series |
Mencom Remote Access Interfaces |
| Description |
Remote Access Port, (1)RJ45 Port, Size 16 Bulkhead Housing |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RJ45-16LS
Mencom Remote Access Interfaces