RJS10K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RJS10K Ohmite Rheostats, RJS Series, RHEOSTAT, 10K OHM, 50 WATT
MFG Item Number
RJS10K

RJS10K Ohmite Rheostats, RJS Series, RHEOSTAT, 10K OHM, 50 WATT

MFG Item Number
RJS10K
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Rheostats, RJS Series
Item #
RJS10K
RHEOSTAT, 10K OHM, 50 WATT

RJS Series Information

  • 50 Watts
  • 500~25K Ohms
  • 750 Volts RMS
  • .375‑32 Bushing
  • Open Core
Ohmite rheostats are designed and manufactured to operate smoothly and reliably over long periods of use. All models are constructed with metal and ceramic and are coated with protective vitreous enamel or Ohmicone silicone‑ceramic.

Ohmite offers a wide range of models for most applications such as motor speed controls, light dimmers, and for equipment requiring convenient variable resistance ranges.

  • Panel Mount
  • Wirewound Composition


Specifications

Specifications
Manufacturer Part Number RJS10K
Manufacturer Ohmite
Product Series RJS
Family Series Ohmite Rheostats, RJS Series
Description RHEOSTAT, 10K OHM, 50 WATT 0.070 AMPS
Resistance 10 kOhm
Tolerance % 10 %
Wattage 50 W
Voltage 750 V
Core Open
Diameter 2.31 "
Number of Gangs 1
Lead Type Solder
Bushing Size .375-32 "
Shaft Type Slotted
Shaft Rotation 300 °
Overall Length 2.25 "
Mounting Panel Mount
Locking No
Shaft Torque .25-2 Ibs "
Shaft Diameter 0.25 "
Net Weight 0.31 lbs
Gross Weight 0.36 lbs
Alternatives
RJS10KE
RJS10KE
Ohmite Rheostats, RJS Series