RKD15/2X12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RKD15/2X12 Block Transformers, RKD Series, Toroidal-Transformer 15 VA
MFG Item Number
RKD15/2x12

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

RKD15/2X12 Block Transformers, RKD Series, Toroidal-Transformer 15 VA

MFG Item Number
RKD15/2x12
Item Number
RKD15/2X12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, RKD Series
Item #
RKD15/2X12
Toroidal-Transformer 15 VA

RKD Series Information

  • Minimum Size at High Power
  • Dual Input Voltage for Series or Parallel Connection
  • Minimal No‑Load Losses
  • Outstanding Temperature Beahviour Thanks to Low Magnetic Leakage Field

Specifications

Specifications
Manufacturer Part Number RKD15/2x12
Manufacturer Block
Product Series RKD
Family Series Block Transformers, RKD Series
Description Toroidal-Transformer 15 VA
Output 0.015 kVA
Primary Voltage 120 VAC
Secondary Voltage 12 VAC
Termination Wire Leads
Mounting Mounting Kit
Operating Temperature 104 °F
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs