RLF100-11/18
ebm-papst, Inc. Fans, RLF100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RLF100-11/18

ebm-papst, Inc. Fans, RLF100 Series

RLF100-11/18

ebm-papst, Inc. Fans, RLF100 Series
FAN
MFG Item Number
RLF100-11/18
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 28

Description

Fans, RLF100 Series
Item #
RLF100-11/18
FAN

RLF100 Series Information

DC radial blower with electronically commutated external rotor motor. Fully integrated commutation electronics.

With electronic protection against reverse polarity and overloading.

Housing and blower wheel of fiberglass reinforced plastic.

Radial direction of flow, direction of motor as seen from right.

Electrical connection via 2 leads AWG 22, TR 64. Stripped and tinned ends.

Specifications

Specifications
Manufacturer Part Number RLF100-11/18
Manufacturer ebm-papst, Inc.
Product Series RLF100
Family Series ebm-papst, Inc. Fans, RLF100 Series
Description FAN
Voltage 48 VDC
Nominal Voltage 48 VDC
Nominal Height 127 mm
Nominal Width 127 mm
Nominal Depth 25 mm
Air Flow 37.7 CFM
Power Consumption 8 W
Noise Level 60 dB
Connection Type Wire Leads
Impeller Material Plastic
Material Plastic
Bearing Type Ball
Net Weight 0.655 lbs
Gross Weight 0.66 lbs