RM0600U20
Hammond Power Solutions Line Reactors, RM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RM0600U20

Hammond Power Solutions Line Reactors, RM Series

RM0600U20

Hammond Power Solutions Line Reactors, RM Series
Line Reactor
MFG Item Number
RM0600U20
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, RM Series
Item #
RM0600U20
Line Reactor

RM Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • VPI Impregnation
  • NEMA 2 or 3R Available
  • UL; CSA; CE Approvals
By using a RM series line reactor many line problems can be eliminated. Additionally, performance, life expectancy and efficiency of both the motor and the drive itself are significantly enhanced. Due to the care in the selection of core material with its optimum flux density, RM line reactors will not saturate under the most adverse line conditions.

Specifications

Specifications
Manufacturer Part Number RM0600U20
Manufacturer Hammond Power Solutions
Product Series RM
Family Series Hammond Power Solutions Line Reactors, RM Series
Description Line Reactor
Phase 3
Enclosed No
Current Rating 600 A
Inductance 0.00002 H
Terminals Tab
Mounting Surface
Approvals CE, CSA, UR
Net Weight 115 lbs
Gross Weight 115 lbs
Alternatives
RL-60001
RL-60001
MTE Line Reactors, RL Series