RM2S-U-AC24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RM2S-U-AC24

IDEC Relays, RM Series

RM2S-U-AC24

IDEC Relays, RM Series
RELAY, DPDT, 5A, 24VAC
Item Number
RM2S-U-AC24
MFG Item Number
RM2S-UAC24V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RM Series
Item #
RM2S-U-AC24
RELAY, DPDT, 5A, 24VAC

RM Series Information

  • AC and DC Coils
  • 5 Amp Contacts
  • Two Contact Arrangements
  • UL Recognized E55996
  • Plug In or PC Mount
The RM series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • Industry Standard Package
  • Common Options Include Check Button and Indicator Light

Specifications

Specifications
Manufacturer Part Number RM2S-UAC24V
Manufacturer IDEC
Product Series RM
Family Series IDEC Relays, RM Series
Description RELAY, DPDT, 5A, 24VAC
Coil Voltage 24 VAC
Contacts DPDT
Mounting Plug In
Termination .110 " Flat Blade
Enclosure Plastic
Number of Connections 8
Status Indicator No
Push-to-Test No
Diode No
Material Silver
Nominal Coil Voltage 24 VAC
Current Rating 5 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.075 lbs
Gross Weight 0.07 lbs