Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
RMAD Series Information
| Manufacturer Part Number | RMAD19003BK |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | RMAD |
| Family Series | Hammond Manufacturing Enclosures, RMAD Series |
| Description | Enclosure |
| Material | Steel |
| Composition | Metallic |
| Max Rack Units | 2U |
| Comments | Weight Capacity 26 lbs |
| Net Weight | 2.93 lbs |
| Gross Weight | 3.11 lbs |