Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 60364957 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | 2-conductor through terminal blockwith push-button 16 mm_, gray |
| Type | Standard Block |
| Number of Circuits | 1 |
| Spacing | 12 mm |
| Current Rating | 90 A |
| Wire Size Range | 6 AWG |
| IEC Voltage | 800 V |
| Color | Gray |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CSA, cURus |
| Test Socket(s) | Yes |
| Partition | No |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.052 lbs |






