Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | RMEH4BL |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | The RMEH4BL Thermal Transfer Ribbon is for use with TDP43ME printer for heat shrink, self-laminating, Turn-Tell, tan polyimide, and vinyl cloth labels. It is 300' 91.4 m long and 4.25 108 mm wide. Color Black Hybrid. 1 per package. |
| Background Color | Black |
| Label Height | 4.5 " |
| Net Weight | 0.29 lbs |
| Gross Weight | 0.296 lbs |