Series Information
| Manufacturer Part Number | TDP43ME |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Printers |
| Description | The TDP43ME Desktop Printer for North American usage has 300 dpi resolution and 4 per second maximum print speed. Print a variety of self-laminating labels, component labels, non-laminated labels, heat-shrink labels, marker plates, and continuous tapes |
| Type | Desktop |
| Printing Speed | 4 in/sec |
| Print Resolution | 300 DPI |
| Print Technology | Thermal Transfer |
| Net Weight | 6.165 lbs |
| Gross Weight | 10.15 lbs |