Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | RMER4BL |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | The RMER4BL Thermal Transfer Ribbon is for use with Panduit TDP43ME printers. Compatible labels: Polyester, Continuous Vinyl Tapes, Marker Plates, Raised Panel. Resin material. 4.25 x 300' 108 mm x 91.4 m. Ribbon Color Black. 1 roll per package. |
| Background Color | Black |
| Label Height | 4.25 " |
| Net Weight | 0.245 lbs |
| Gross Weight | 0.296 lbs |