Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RPC1215 Crydom Relays, RPC Series, Solid State Relay, 1-Ph, 15A, 240VAC
RPC1215 Crydom Relays, RPC Series, Solid State Relay, 1-Ph, 15A, 240VAC
This item cannot be canceled or returned
Description
Solid State Relay, 1-Ph, 15A, 240VAC
Uses Potentiometer for Economical Power Control Industry Standard Package The RPC series proportional controllers provide a cost‑effective method of controlling power in many different applications such as heaters, universal motors, or incandescent lamps. A customer provided potentiometer is all that is required for control. All modules are supplied with KS100 protective cover.
Specifications
Specifications
Manufacturer Part Number
RPC1215
Manufacturer
Crydom
Product Series
RPC
Family Series
Crydom Relays, RPC Series
Description
Solid State Relay, 1-Ph, 15A, 240VAC 0-150K/2W Var Resistance Input, 90-130VAC Load
Mounting
Surface
Status Indicator
No
Number of Circuits
1
Input Signal
150 kOhm
Input Polarity
Resistance
Output Voltage
90-130 VAC
Nominal Output Voltage
120 VAC
Current Rating
15 A
Termination
Screw Terminal
Integral Heat Sink
No
MOV
No
Snubber
Yes
Net Weight
0.2 lbs
Gross Weight
0.25 lbs
RPC1215
Crydom Relays, RPC Series