Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RPG-13105 Remke Industries Cable Entries, RPG Series, Cord Grip Complete Assembly, Pg 13,
MFG Item Number
RPG-13105
RPG-13105 Remke Industries Cable Entries, RPG Series, Cord Grip Complete Assembly, Pg 13,
MFG Item Number
RPG-13105
This item cannot be canceled or returned
Description
Cable Entries, RPG Series
Cord Grip Complete Assembly, Pg 13,
Available with Locknuts or O‑Rings Stainless Steel Optional Mesh Tuff Seal RPG Series Cord Grips features a PG thread so that it can mate with an internal PG thread of an enclosure, machine or other equipment being connected. Features of these grips are identical to those of our standard RSR Series Aluminum Cord Grips. These grips are offered in PG 11‑13.5‑16‑21‑29 and 36 and can be ordered with or without mesh attachments.
Specifications
Specifications
Manufacturer Part Number
RPG-13105
Manufacturer
Remke Industries
Product Series
RPG
Family Series
Remke Industries Cable Entries, RPG Series
Description
Cord Grip Complete Assembly, Pg 13, 0.250 - 0.312
Hub Size
PG13.5
Number of Cables
1
Cable Style
Round
Angle
Straight
NEMA Rating
NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 6
Split Frame
No
Cable Diameter Range
0.25-0.31 "
Type
Bushing Grip with Strain Relief
Composition
Metallic
Material
Aluminum
Hazardous Location
No
Approvals
CSA, UL
Protection Rating
IP52, IP54, IP65, IP67
Net Weight
0.075 lbs
Gross Weight
0.075 lbs
RPG-13105
Remke Industries Cable Entries, RPG Series