RPG-36509-3
Remke Industries Cable Entries, RPG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RPG-36509-3

Remke Industries Cable Entries, RPG Series

RPG-36509-3

Remke Industries Cable Entries, RPG Series
Cord Grip with PG thread, alum,
MFG Item Number
RPG-36509-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, RPG Series
Item #
RPG-36509-3
Cord Grip with PG thread, alum,

RPG Series Information

  • Available with Locknuts or O‑Rings
  • Stainless Steel Optional Mesh
Tuff Seal RPG Series Cord Grips features a PG thread so that it can mate with an internal PG thread of an enclosure, machine or other equipment being connected. Features of these grips are identical to those of our standard RSR Series Aluminum Cord Grips. These grips are offered in PG 11‑13.5‑16‑21‑29 and 36 and can be ordered with or without mesh attachments.

Specifications

Specifications
Manufacturer Part Number RPG-36509-3
Manufacturer Remke Industries
Product Series RPG
Family Series Remke Industries Cable Entries, RPG Series
Description Cord Grip with PG thread, alum, PG36, 3 holes @ .563, Form Size 5
Hub Size PG36
Number of Cables 3
Cable Style Flat
Angle Straight
Split Frame No
Cable Diameter Range 0.563 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Location No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs