Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Protection Relays
RPW-PTCE05
WEG Electric Protection Relays
MFG Item Number
RPW-PTCE05
Description
Protection Relays, Series
Specifications
Specifications
| Manufacturer Part Number |
RPW-PTCE05 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Protection Relays |
| Description |
Relay, Thermistor Relay |
| Phase |
3 |
| Voltage |
24-240 V |
| Current Rating |
5 A |
| Hi Pwr (Over Vltg) Trip |
No |
| Variable Point Trip |
No |
| Var Restart Delay |
No |
| Manual Reset |
No |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail |
| Output Relay |
SPDT |
| Approvals |
CE, cULus, UL |
| Net Weight |
0.209 lbs |
| Gross Weight |
0.209 lbs |
RPW-PTCE05
WEG Electric Protection Relays