Series Information
| Manufacturer Part Number | RTW17-A02MATE05 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Relays |
| Description | Timing Relay, On-Delay, 24-240V, 0.1s-10d |
| Operation | On Delay |
| Contacts | DPDT |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Screwdriver Slot |
| Timing Range | 0.1 s-10 Days |
| Max Time | 10 Days |
| Coil Voltage | 24-240 VAC, 24-240 VDC |
| Nominal Coil Voltage | 24 VAC, 24 VDC, 48 VAC, 48 VDC, 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC |
| AC Voltage | 24-240 VAC |
| DC Voltage | 24-240 VDC |
| Contact Rating | 5 A |
| Termination | Screw Terminals |
| Protection Rating | IP20 |
| Approvals | CE, cULus |
| Net Weight | 0.183 lbs |
| Gross Weight | 0.183 lbs |