RPY Series Information
| Manufacturer Part Number | RPYA001110L |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | RPY |
| Family Series | Carlo Gavazzi Relays, RPY Series |
| Description | Relay, SPDT, 16A, 110VDC, w/LED, Dual Terminals (8 Blade) |
| Coil Voltage | 110 VDC |
| Contacts | SPDT |
| Mounting | Plug In |
| Termination | Blade Plug-In |
| Enclosure | Plastic |
| Status Indicator | Yes |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Tin Oxide |
| Nominal Coil Voltage | 125 VDC |
| Current Rating | 16 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CE, CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |