Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RSB1A120BD Square D Relays, Zelio Interface Plug-in Relay, 1, PK/10
MFG Item Number
605885

RSB1A120BD Square D Relays, Zelio Interface Plug-in Relay, 1, PK/10

MFG Item Number
605885
Item Number
RSB1A120BD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RSB1A120BD
Zelio Interface Plug-in Relay, 1, PK/10

Series Information

Specifications

Specifications
Manufacturer Part Number 605885
Manufacturer Square D
Family Series Square D Relays
Description Zelio Interface Plug-in Relay, 1 C/O, 120V AC, 12A, IP40
Coil Voltage 24 VDC
Contacts SPDT
Mounting Plug In
Termination Plug-In
Enclosure Plastic
Status Indicator No
Push-to-Test No
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 24 VDC
Current Rating 12 A
Safety Guided No
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs