Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RSC101004 Wiegmann Enclosures, RSC Series, N3R SCREW CVR WALL MNT 10X10X4 CS -GRY
MFG Item Number
RSC101004
RSC101004 Wiegmann Enclosures, RSC Series, N3R SCREW CVR WALL MNT 10X10X4 CS -GRY
MFG Item Number
RSC101004
This item cannot be canceled or returned
Description
N3R SCREW CVR WALL MNT 10X10X4 CS -GRY
Nema Types 1 and 3R UL E6924; CSA LL66078 14 or 12 Gauge Carbon Steel Gray Polyester Powder Finish Lift‑Off Cover RSC Series enclosures are designed for use as wiring boxes and junction boxes. They provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.
Knockouts Standard On Some Models Drip Shield Top and Smooth Seamless Sides and Front No Gasketing Required
Specifications
Specifications
Manufacturer Part Number
RSC101004
Manufacturer
Wiegmann
Product Series
RSC
Family Series
Wiegmann Enclosures, RSC Series
Description
N3R Screw-Cover Wall-Mount 10X10X4 Carbon Steel - Gray
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Lift-Off Cover
Window/Clear Cover
No
Latching Mechanism
Padlockable Hasp with Screws
Panel Included
No
NEMA Rating
NEMA 1, NEMA 3R
Nominal Height
10 "
Nominal Width
10 "
Nominal Depth
4 "
Approvals
CSA, UL
Net Weight
8.4 lbs
Gross Weight
8.4 lbs
RSC101004
Wiegmann Enclosures, RSC Series