Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSCG040412NK Wiegmann Wireway, N3R GUTTER - NO KO 4X4X12 CRBN STL -GRAY

MFG Item Number
RSCG040412NK

RSCG040412NK Wiegmann Wireway, N3R GUTTER - NO KO 4X4X12 CRBN STL -GRAY

MFG Item Number
RSCG040412NK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
RSCG040412NK
N3R GUTTER - NO KO 4X4X12 CRBN STL -GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number RSCG040412NK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N3R Gutter No Knockouts 4X4X12 Carbon Steel - Gray
Composition Steel
Style Straight Section
Nominal Length 12 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 3R
Approvals cULus
Net Weight 19 lbs
Gross Weight 4.75 lbs
Alternatives
RSCG040412
RSCG040412
Wiegmann Enclosures, RSCG Series