Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RSF-5025-L Remke Industries Miscellaneous, Cable Connector, W/Locknut
MFG Item Number
RSF-5025-L
RSF-5025-L Remke Industries Miscellaneous, Cable Connector, W/Locknut
MFG Item Number
RSF-5025-L
This item cannot be canceled or returned
Description
Cable Connector, W/Locknut
Specifications
Specifications
| Manufacturer |
Remke Industries |
| Family Series |
Remke Industries Miscellaneous |
| Manufacturer Part Number |
RSF-5025-L |
| Description |
Cable Connector, W/Locknut |
| Net Weight |
0.52 lbs |
| Gross Weight |
0.515 lbs |
RSF-5025-L
Remke Industries Miscellaneous