RSF-6008-L
Remke Industries Cable Entries, RSF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSF-6008-L

Remke Industries Cable Entries, RSF Series

RSF-6008-L

Remke Industries Cable Entries, RSF Series
Festoon Cable Connector, alum, 2in.
MFG Item Number
RSF-6008-L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, RSF Series
Item #
RSF-6008-L
Festoon Cable Connector, alum, 2in.

RSF Series Information

  • Available in Machined Aluminum, Steel, Stainless Steel or Nylon
  • Termination with Both Mechanical and Environmental Integrity
  • Suitable for Indoor and Outdoor Use
Tuff Seal RSF Cord Grips are specially designed for heavy‑duty, flat cable or festoon system applications. Unique to the U.S. market, these cord grips are used in place of the traditional two‑screw connector at the critical point of termination between the plant environment and the internal wiring of the festoon system.

Specifications

Specifications
Manufacturer Part Number RSF-6008-L
Manufacturer Remke Industries
Product Series RSF
Family Series Remke Industries Cable Entries, RSF Series
Description Festoon Cable Connector, alum, 2in. NPT, 2 holes @ (1.90 x .54), with locknut
Hub Size 2 NPT
Number of Cables 1
Cable Style Flat
Angle Straight
Split Frame No
Cable Diameter Range 0.54-1.9 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Location No
Comments With Locknuts
Net Weight 0 lbs
Gross Weight 0 lbs